Shop All Plastic Sheets
Onlinemetals
Brass Tube-Round 144 L x
Mfr # 23460
Zoro # G607083489
product price: $713.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$713.99
Free 30-Day Returns
Key Features
- Plastic Material Brass
- Plastic Length 144
- Standards ASTM B135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23460
- Zoro # G607083489
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 144 |
Details
Item | Tube-Round |
Plastic Material | Brass |
Standards | ASTM B135 |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 6 ft. L. (T63S4X.125-72)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-903)
- ONLINEMETALS 0.064" Brass Sheet 464 (14929)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 304 12 L x 36 W x 0.06 Thick (21988)
- ONLINEMETALS Brass Bar-Round 12 L x (23046)
- ONLINEMETALS Aluminum Bar-Square 24 L x 0.25 W x (26160)
- ONLINEMETALS Copper Bar-Rectangle 24 L x 2.5 W x 1.25 Thick (22968)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 1.5 Thick (6411)
- ONLINEMETALS Alloy Steel Bar-Hex 12 L x (26158)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 3/8" Thick (BULK-PS-UHMW-225)
- Onlinemetals Plastic Sheets