Shop All Copper Tubing
Onlinemetals
Brass Sheet/Plate 280, 5.5 Outside Dia, 96 Length
Mfr # 19500
Zoro # G907152717
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$8,121.99
Free 30-Day Returns
Key Features
- Outside Dia. 5.5
- Tube Length 96
- Tube Material Copper
- Inside Dia. 4.376
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19500
- Zoro # G907152717
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 5.5 |
Tube Length | 96 |
Inside Dia. | 4.376 |
Details
Item | Brass Sheet/Plate 280 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117191)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023809)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0212)
- JONES STEPHENS Brass PEX x Male Adptr, No Lead, 3/4"x3/4" (C76036LF)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 20 ft Length, Type L (LSC3020P)
- Onlinemetals Tubing