Shop All Copper Tubing
Onlinemetals
Brass Sheet/Plate 280, 5.5 Outside Dia, 72 Length
Mfr # 19500
Zoro # G807153920
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,537.99
Free 30-Day Returns
Key Features
- Outside Dia. 5.5
- Tube Length 72
- Tube Material Copper
- Inside Dia. 4.376
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19500
- Zoro # G807153920
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 5.5 |
Tube Length | 72 |
Inside Dia. | 4.376 |
Details
Item | Brass Sheet/Plate 280 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum (4NRX7)
- DELTA Delta Plug Button/Screw, Roman Tub, Chrm (RP18358)
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPH10SL)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-526)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type K (KS06060)
- Onlinemetals Tubing