Shop All Copper Tubing
Onlinemetals
Brass Sheet/Plate 280, 5.5 Outside Dia, 48 Length
Mfr # 19500
Zoro # G007153959
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,221.99
Free 30-Day Returns
Key Features
- Outside Dia. 5.5
- Tube Length 48
- Tube Material Copper
- Inside Dia. 4.376
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19500
- Zoro # G007153959
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 5.5 |
Tube Length | 48 |
Inside Dia. | 4.376 |
Details
Item | Brass Sheet/Plate 280 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Handle Starlight Chrome (47077000)
- THRIFCO PLUMBING 2 Inch Plug Stainless Steel, Bulk (8918097)
- EEMAX Eemax EMT6 Electric Mini Tank Water Heater - 6.0 gallon 120V, Hardwired (EMT6)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP62B-D6)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ZORO SELECT 260 Brass Round Tube, 19/32 in Outside Dia, 1 ft Length (8142)
- Onlinemetals Tubing