Shop All Aluminum Tube Stock
Onlinemetals
Brass Round Tube Brass, Anodized AIuminum, 48 L.
Mfr # 23901
Zoro # G007153065
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized AIuminum
- Outside Dia 1.5
- Inside Dia. 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23901
- Zoro # G007153065
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Inside Dia. | 1.25 |
Details
Material | Anodized AIuminum |
Outside Dia | 1.5 |
Item | Brass Round Tube Brass |
Description
Aluminum Round Tube 6063T5 Anodized offers exceptional corrosion resistance, light weight, good formability, and similar strength to 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Brass Round Bar 360-H02 Extruded (1255)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia. (22JL38)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1090_36_0)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/8" T x 36" W x 24" L (20-112)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 24 L. (23689)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 72 L. (4371)
- ONLINEMETALS Tube-Rectangle, Carbon Steel, A500-A513 Alloy Type, 96 L. (12876)
- ONLINEMETALS Bar-Round, Carbon Steel, A36 Alloy Type, 12 L. (10236)
- ONLINEMETALS Aluminum Sheet/Plate MIC-6, Carbon Steel, 24 L. (15534)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 12 L. (19768)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 12 L. (23689)
- Onlinemetals Aluminum Tube Stock