Shop All Aluminum Tube Stock
Onlinemetals
Brass Rectangle Tube 272, Aluminum, 96 L.
Mfr # 20939
Zoro # G507152124
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Outside Dia 0.75
- Inside Dia. 0.652
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20939
- Zoro # G507152124
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Inside Dia. | 0.652 |
Details
Material | Aluminum |
Outside Dia | 0.75 |
Item | Brass Rectangle Tube 272 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 6 Ft (61F.75X1.25-72)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188R125-B2)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 50 Ft (ZUSA-RC-1386)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B6)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 36 L. (4266)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (14469)
- ONLINEMETALS Bar-Round, Stainless Steel, 347 Alloy Type, 96 L. (18460)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 24 L. (4425)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13217)
- ONLINEMETALS Aluminum Sheet/Plate 7050, Alloy Steel, 72 L. (19731)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 in, 2 ft L. (18015_24_0)
- Onlinemetals Aluminum Tube Stock