Shop All Plastic Sheets
Onlinemetals
Brass Bar-Square 36 L x 0.313 W x
Mfr # 22678
Zoro # G107084757
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Brass
- Plastic Width 0.313
- Plastic Length 36
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22678
- Zoro # G107084757
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 0.313 |
Plastic Length | 36 |
Details
Item | Bar-Square |
Plastic Material | Brass |
Standards | ASTM B16 |
Description
Brass Square Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872960)
- TY-FLOT FME Magnetic Sheet, 24 x 36", Orange (MAGSHT2436OR)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B6)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.755 in Overall Width (1350B2X1/4-250)
- ONLINEMETALS Carbon Steel Bar-Hex 36 L x (22878)
- ONLINEMETALS Plastic Bronze Round Bar 642 24 L x 48 W x 0.75 Thick (12553)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 304 12 L x 36 W x 0.06 Thick (21988)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 48 W x 0.5 Thick (15439)
- ONLINEMETALS Copper Bar-Rectangle 24 L x 1.75 W x 0.75 Thick (21913)
- ONLINEMETALS Alloy Steel Bar-Hex 12 L x (26158)
- WARP BROTHERS Poly Film 10X25Ft 6Mil Clear (SP-6CH10-C)
- Onlinemetals Plastic Sheets