Shop All Plastic Sheets
Onlinemetals
Brass Bar-Round 12 L x
Mfr # 23046
Zoro # G307084908
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Brass
- Plastic Length 12
- Standards ASTM B124, ASTM B371
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23046
- Zoro # G307084908
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 12 |
Details
Item | Bar-Round |
Plastic Material | Brass |
Standards | ASTM B124, ASTM B371 |
Description
C693 brass round bar is a lead free and more corrosion resistant replacement to brass 360 693 Brass is specifically designed to machine at almost the same rate as free machining brass, but because it is lead free, it will be compliant with state laws that restrict the use of lead in plumbing fittings that come into contact with drinking water The removal of lead and other harmful chemicals such as Arsenic and Bismuth make this alloy much safer for the environment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 11/64, 0.1718 In (W1D11646)
- ZORO SELECT Black PTFE Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-PTFEB-13)
- HHIP MT5 To JT3 Drill Chuck Arbor (3700-0123)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x1ID, Pk10 (25210)
- ONLINEMETALS Stainless Steel Bar-Rectangle 96 L x 4 W x 1.5 Thick (21915)
- ONLINEMETALS Stainless Steel Tube-Round 96 L x (23045)
- ONLINEMETALS Stainless Steel Bar-Hex 48 L x (21981)
- ONLINEMETALS Copper Bar-Rectangle 12 L x 2.5 W x 1.25 Thick (22968)
- ONLINEMETALS Stainless Steel Bar-Hex 48 L x (21983)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 12 W x 0.5 Thick (15439)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (3HML5)
- Onlinemetals Plastic Sheets