Shop All Plastic Rods
Onlinemetals
Black Plastic Round Rod 12 L
Mfr # 6560
Zoro # G007150989
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 12
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 6560
- Zoro # G007150989
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Details
Material | Plastic |
Color | Black |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Buna, 1/16 In Dia, 25Ft. (CSBUNA-1/16-25)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1090_72_0)
- DISCO Zinc Plated Stl Body Shims 1/16" Thick 3/8" Slot PK25 (6015PK25)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ONLINEMETALS Aluminum Carbon Steel Round Bar 1018 144 L (9893)
- ONLINEMETALS Aluminum Bar-Square 12 L, 0.5 W (13472)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6601)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10343)
- ONLINEMETALS Aluminum Aluminum Channel 6063 24 L, 48 W (13479)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.625 W (RACESD.625N)
- Onlinemetals Plastic Rods