Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Stainless Steel, 347 Alloy Type, 96 L.
Mfr # 18460
Zoro # G507083022
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia 0.563
- Alloy Type 347
- Standards AMS 5646, AMS QQ-S-763, ASTM A276 (call for availability), ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18460
- Zoro # G507083022
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Details
Material | Stainless Steel |
Outside Dia | 0.563 |
Alloy Type | 347 |
Standards | AMS 5646, AMS QQ-S-763, ASTM A276 (call for availability), ASTM A479 |
Item | Bar-Round |
Description
Stainless Round Bar 347 provides high strength, high temperature capability, and corrosion resistance in strongly oxidizing environments 347 is an austenitic stainless and also can operate at high temperatures without losing strength It is typically used in aerospace for aircraft exhausts, collector rings, expansion joints, and in high temperature chemical processing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-291)
- ZORO SELECT Black ABS Sheet Stock 24" L x 12" W x 1/8" Thick (PS-ABSB-9)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50, Package Quantity: 50 (XSSGG1A)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick (PS-CACT-25)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 144 L. (7566)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (14466)
- ONLINEMETALS Bar-Round, Aluminum, 6061 Alloy Type, 144 L. (18042)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 24 L. (10023)
- ONLINEMETALS Stainless Steel Rectangle Bar 316, Aluminum, 48 L. (1210)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 36 L. (23437)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (7898_72_0)
- Onlinemetals Aluminum Tube Stock