Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Carbon Steel, A36 Alloy Type, 72 L.
Mfr # 10234
Zoro # G707085048
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material Carbon Steel
- Outside Dia 0.375
- Alloy Type A36
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10234
- Zoro # G707085048
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 72 |
Details
Material | Carbon Steel |
Outside Dia | 0.375 |
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Round |
Description
38 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.187" T x 12" W x 36" L - Black (33-P006-187)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 1.000" Thick (1ZAT9)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-H40-870)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R2.75-36)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 12 L. (23689)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 48 L. (14952)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 24 L. (13218)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 12 L. (19766)
- ONLINEMETALS Sheet/Plate, Carbon Steel, A36 Alloy Type, 12 L. (9993)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1181)
- ZORO SELECT Aluminum Rectangle Bar, 1 in Over. W (1134_72_0)
- Onlinemetals Aluminum Tube Stock