Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Carbon Steel, 12L14 Alloy Type, 36 L.
Mfr # 7573
Zoro # G707083198
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Carbon Steel
- Outside Dia 0.188
- Alloy Type 12L14
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7573
- Zoro # G707083198
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 |
Details
Material | Carbon Steel |
Outside Dia | 0.188 |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Item | Bar-Round |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 50 Ft. (ZUSA-RC-906)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- ZORO SELECT White Polypropylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-PP-140)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/2 in Dia. (40r.5-36)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1186)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 48 L. (10035)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L. (1187)
- ONLINEMETALS Sheet/Plate, Aluminum, 5086 Alloy Type, 144 L. (8107)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (14466)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, Aluminum, 144 L. (19939)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (1199_72_0)
- Onlinemetals Aluminum Tube Stock