Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L.
Mfr # 7591
Zoro # G907083103
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Carbon Steel
- Outside Dia 1
- Alloy Type 12L14
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7591
- Zoro # G907083103
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Details
Material | Carbon Steel |
Outside Dia | 1 |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Item | Bar-Round |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.004, 5L, PK10 (44530)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- ONLINEMETALS 0.75" Carbon Steel Round Bar A36 Hot Rolled (10239)
- ONLINEMETALS 0.25" x 2.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7471)
- ONLINEMETALS Bar-Round, Aluminum, 6061 Alloy Type, 144 L. (18042)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 36 L. (13209)
- ONLINEMETALS Sheet/Plate, Titanium, Grade 2 Alloy Type, 48 L. (12626)
- ONLINEMETALS Alloy Steel Round Bar 8620, Aluminum, 24 L. (12799)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 12 L. (6606)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23437)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1140_72_0)
- Onlinemetals Aluminum Tube Stock