Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Bronze, 630 Alloy Type, 12 L.
Mfr # 18295
Zoro # G207085319
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Bronze
- Outside Dia 1.625
- Alloy Type 630
- Standards AMS 4640, ASTM B150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18295
- Zoro # G207085319
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 |
Details
Material | Bronze |
Outside Dia | 1.625 |
Alloy Type | 630 |
Standards | AMS 4640, ASTM B150 |
Item | Bar-Round |
Description
Bronze Round Bar 630 contains a high amount of nickel and aluminum, giving it an exceptionally high strength, as well as high wear resistance, corrosion resistance, and ductility Additionally, 630 maintains its strength even at elevated temperatures and for prolongued periods It is typically used in aerospace and marine applications such as valve stems, high strength bushings, valve seats and guides, gears, cams, nuts, shafts, and ship propellers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (1ZAY8)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-N50-164)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVB3)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.500" Thick (PS-UHMW-RCY-17)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. (15949)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (18014)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10011)
- ONLINEMETALS Tube-Rectangle, Carbon Steel, A500-A513 Alloy Type, 72 L. (12876)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 36 L. (13209)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 48 L. (14952)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (20161_72_0)
- Onlinemetals Aluminum Tube Stock