Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Aluminum, 6061 Alloy Type, 144 L.
Mfr # 18046
Zoro # G607083151
product price: $659.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Length 144
- Material Aluminum
- Outside Dia 2.25
- Alloy Type 6061
- Standards AMS 4117, AMS QQ-A-225/8, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18046
- Zoro # G607083151
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Details
Material | Aluminum |
Outside Dia | 2.25 |
Alloy Type | 6061 |
Standards | AMS 4117, AMS QQ-A-225/8, ASTM B211 |
Item | Bar-Round |
Description
214 inch Aluminum Round Bar 6061T651 Cold Finish exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1 in Thick, Black (P811ULRL02.00XOH)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/8 in W (18S.375-24)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18f3x10-12)
- E. JAMES Sheet Rubber, 1/8, 12" X 5ft SBR Black (1500-1/8X12X5)
- ONLINEMETALS Stainless Steel Rectangle Bar 316, Aluminum, 144 L. (1167)
- ONLINEMETALS Stainless Steel Round Bar 304, Aluminum, 144 L. (12821)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10031)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 240 L. (23689)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10036)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 12 L. (19768)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1126_48_0)
- Onlinemetals Aluminum Tube Stock