Shop All Aluminum Tube Stock
Onlinemetals
Bar-Round, Alloy Steel, 4140 Alloy Type, 48 L.
Mfr # 15490
Zoro # G707085604
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Alloy Steel
- Outside Dia 1.5
- Alloy Type 4140
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15490
- Zoro # G707085604
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Alloy Steel |
Outside Dia | 1.5 |
Alloy Type | 4140 |
Standards | ASTM A108 |
Item | Bar-Round |
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Brown Garolite XX Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-CS-GXX-44)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-14)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 1.5" W (CTSQ/15001500083-72)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 96 L. (23690)
- ONLINEMETALS Aluminum Sheet/Plate MIC-6, Carbon Steel, 24 L. (15534)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 96 L. (6608)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 72 L. (4371)
- ONLINEMETALS Bar-Round, Aluminum, 6061 Alloy Type, 144 L. (18042)
- ONLINEMETALS Aluminum Round Bar 2024, Aluminum, 96 L. (12834)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 24 L. (4371)
- Onlinemetals Aluminum Tube Stock