Shop All Copper Tubing
Onlinemetals
Bar-Round, 2 Outside Dia, 168 Length
Mfr # 15296
Zoro # G907087484
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Outside Dia. 2
- Tube Length 168
- Tube Material Aluminum
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15296
- Zoro # G907087484
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2 |
Tube Length | 168 |
Details
Item | Bar-Round |
Tube Material | Aluminum |
Standards | ASTM B221 |
Description
2 inch Aluminum Round Bar 6262T6511 has superior corrosion resistance, excellent machinability, good strength, and good corrosion resistance 6262 was specifically designed for applications that require significant machining, the addition of lead and bismuth helps lubricate the cutting tool 6262 is typically used in camera parts, couplings, marine fittings, decorative hardware, hinge pins, knobs, nuts, oil line fittings, valves, and valve parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Serio SeriesĀ® Deck Mounted Sensor Soap Dispenser (Z6950-SD)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10337)
- RINNAI Plumbing Kit, M Series Boiler (803000023)
- LEGEND VALVE 3/8" S-1002 NO LEAD BALL VALVE (101-082NL)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type L (LH06002RT)
- Onlinemetals Copper Tubing