Shop All Copper Tubing
Onlinemetals
Bar-Round, 1.75 Outside Dia, 48 Length
Mfr # 15278
Zoro # G307087367
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.75
- Tube Length 48
- Tube Material Copper
- Standards ASTM B249, ASTM B301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15278
- Zoro # G307087367
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.75 |
Tube Length | 48 |
Details
Item | Bar-Round |
Tube Material | Copper |
Standards | ASTM B249, ASTM B301 |
Description
Copper Round Bar 145, also called Tellurium Copper, has excellent thermal and electrical conductivity, good corrosion resistance, goor malleability, and excellent machinability 145 is mechanically similar to pure copper, but significantly easier to machine It is typically used in highspeed automatic screw machines, circuit breaker terminals, hot forged studs, transformers, and other elextrical components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-17 20 MESH SCREEN (105-568)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 4" to 6" Size (TP46)
- ZORO SELECT Angle Silcock, Chrome, 6"L, 1/2" Inlet Size (104-513NL)
- PARKER TRIPLE-LOK BULKHEAD UNION (4 WTX-S)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- STREAMLINE Tubing Copper Type L 1/2X2 Ft (LH04002RT)
- Onlinemetals Copper Tubing