Shop All Copper Tubing
Onlinemetals
Bar-Round, 1.25 Outside Dia, 144 Length
Mfr # 15292
Zoro # G307087312
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Outside Dia. 1.25
- Tube Length 144
- Tube Material Aluminum
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15292
- Zoro # G307087312
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.25 |
Tube Length | 144 |
Details
Item | Bar-Round |
Tube Material | Aluminum |
Standards | ASTM B221 |
Description
114 inch Aluminum Round Bar 6262T6511 has superior corrosion resistance, excellent machinability, good strength, and good corrosion resistance 6262 was specifically designed for applications that require significant machining, the addition of lead and bismuth helps lubricate the cutting tool 6262 is typically used in camera parts, couplings, marine fittings, decorative hardware, hinge pins, knobs, nuts, oil line fittings, valves, and valve parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048418)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A001MMS120/60,110/50DA)
- ANVIL Female NPT x Male NPT Malleable Iron Hex Bushing (0318906369)
- ZORO SELECT Trap Adapter, 2 In Hub x Slip (03382)
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled (15302)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 3 ft Length (9225)
- Onlinemetals Copper Tubing