Shop All Copper Tubing
Onlinemetals
Bar-Round, 1.25 Outside Dia, 12 Length
Mfr # 15275
Zoro # G907087316
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.25
- Tube Length 12
- Tube Material Copper
- Standards ASTM B249, ASTM B301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15275
- Zoro # G907087316
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.25 |
Tube Length | 12 |
Details
Item | Bar-Round |
Tube Material | Copper |
Standards | ASTM B249, ASTM B301 |
Description
Copper Round Bar 145, also called Tellurium Copper, has excellent thermal and electrical conductivity, good corrosion resistance, goor malleability, and excellent machinability 145 is mechanically similar to pure copper, but significantly easier to machine It is typically used in highspeed automatic screw machines, circuit breaker terminals, hot forged studs, transformers, and other elextrical components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Frameless Mirror (942)
- RHEEM Ignitor Advantage Plus (SP12143)
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- KOHLER Mirrored Door Assembly (1202708)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 3 ft Length (1145)
- Onlinemetals Copper Tubing