Shop All Copper Tubing
Onlinemetals
Bar-Round, 0.875 Outside Dia, 36 Length
Mfr # 15273
Zoro # G607087418
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.875
- Tube Length 36
- Tube Material Copper
- Standards ASTM B249, ASTM B301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15273
- Zoro # G607087418
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.875 |
Tube Length | 36 |
Details
Item | Bar-Round |
Tube Material | Copper |
Standards | ASTM B249, ASTM B301 |
Description
Copper Round Bar 145, also called Tellurium Copper, has excellent thermal and electrical conductivity, good corrosion resistance, goor malleability, and excellent machinability 145 is mechanically similar to pure copper, but significantly easier to machine It is typically used in highspeed automatic screw machines, circuit breaker terminals, hot forged studs, transformers, and other elextrical components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayr Drain Plug&Tether (7771825)
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- REVALVED 1-1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV150TH)
- LEGEND VALVE 3/4" x 1/4" SS304 RED COUPLING (404-367)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- JMF 0.25 in. x 5 ft. Copper Type Utility Tubing (49986)
- Onlinemetals Copper Tubing