Shop All Copper Tubing
Onlinemetals
Bar-Round, 0.625 Outside Dia, 96 Length
Mfr # 15287
Zoro # G607087494
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.625
- Tube Length 96
- Tube Material Aluminum
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15287
- Zoro # G607087494
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.625 |
Tube Length | 96 |
Details
Item | Bar-Round |
Tube Material | Aluminum |
Standards | ASTM B221 |
Description
58 inch Aluminum Round Bar 6262T6511 has superior corrosion resistance, excellent machinability, good strength, and good corrosion resistance 6262 was specifically designed for applications that require significant machining, the addition of lead and bismuth helps lubricate the cutting tool 6262 is typically used in camera parts, couplings, marine fittings, decorative hardware, hinge pins, knobs, nuts, oil line fittings, valves, and valve parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5FG9)
- HOSE MASTER 1-1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ150SM240)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (WWG116.879.AB.1T)
- APOLLO PEX 3/4 in. PEX Barb x 3/4 in. Female Pipe Thread x 18 in. CSST Water Heater Connector with Ball Valve (APXCSST1834BV)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled (15302)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- Onlinemetals Tubing