Shop All Copper Tubing
Onlinemetals
Bar-Round, 0.5 Outside Dia, 144 Length
Mfr # 15269
Zoro # G707087448
product price: $240.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Outside Dia. 0.5
- Tube Length 144
- Tube Material Copper
- Standards ASTM B249, ASTM B301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15269
- Zoro # G707087448
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.5 |
Tube Length | 144 |
Details
Item | Bar-Round |
Tube Material | Copper |
Standards | ASTM B249, ASTM B301 |
Description
Copper Round Bar 145, also called Tellurium Copper, has excellent thermal and electrical conductivity, good corrosion resistance, goor malleability, and excellent machinability 145 is mechanically similar to pure copper, but significantly easier to machine It is typically used in highspeed automatic screw machines, circuit breaker terminals, hot forged studs, transformers, and other elextrical components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068448)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNH24)
- DIXON Boss Wing Nut, 1-1/4 x 1-1/2 in Nominal, Iron (B17)
- RUVATI 20" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5020)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- WATTS ANDERSON BARRO CPPR TUBE TYP L 1/2""X20' (6362406799806)
- Onlinemetals Copper Tubing