Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L.
Mfr # 10036
Zoro # G607085162
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Carbon Steel
- Wall Thickness 0.25
- Alloy Type A36
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10036
- Zoro # G607085162
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Details
Material | Carbon Steel |
Wall Thickness | 0.25 |
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Rectangle |
Description
Hot Rolled Steel Flat Bars A36 025 X 5 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/2" Thick (BULK-PS-UHMW-166)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/8Tx1 1/2 Inx6 ft (4YUD7)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-PE-925)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 96 L. (7585)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 48 L. (6699)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 24 L. (19863)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 36 L. (23437)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10003)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 12 L. (6691)
- ONLINEMETALS Stainless Steel Rectangle Bar 316, Aluminum, 96 L. (1214)
- Onlinemetals Aluminum Tube Stock