Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Carbon Steel, A36 Alloy Type, 48 L.
Mfr # 10012
Zoro # G707084591
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Carbon Steel
- Wall Thickness 0.1875
- Alloy Type A36
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10012
- Zoro # G707084591
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Wall Thickness | 0.1875 |
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Rectangle |
Description
Hot Rolled Commercial Quality Steel Flat Bars 01875 X 075 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bar has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Flat, Carbon, 8x4 ft, 3/4-#9 (41F0759-48X96)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (4797_12_0)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x4 Ft (HDP.125X12-48)
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx12 Wx24 InL (3DTC5)
- ONLINEMETALS Nickel Round Bar 400, Aluminum, 144 L. (12790)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13211)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1177)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10011)
- ONLINEMETALS Angle-Unequal, Carbon Steel, A36 Alloy Type, 48 L. (9982)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L. (1187)
- ONLINEMETALS Tube-Square, Aluminum, 6063 Alloy Type, 96 L. (1191)
- Onlinemetals Aluminum Tube Stock