Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Carbon Steel, A36 Alloy Type, 36 L.
Mfr # 10025
Zoro # G607085261
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Carbon Steel
- Wall Thickness 0.25
- Alloy Type A36
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10025
- Zoro # G607085261
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 |
Details
Material | Carbon Steel |
Wall Thickness | 0.25 |
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Rectangle |
Description
Hot Rolled Steel Flat Bars A36 025 X 075 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (44r.75-12)
- ZORO SELECT Felt Sheet, F5, 1/8 In Thick, 12 x 12 In (2FKL8)
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 3 Ft L (2EXB3)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.236" Thick (1UNV6)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 144 L. (12842)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 72 L. (19777)
- ONLINEMETALS Carbon Steel Rectangle Bar A36, Stainless Steel, 36 L. (4238)
- ONLINEMETALS Alloy Steel Round Bar 4140, Carbon Steel, 240 L. (10056)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 36 L. (6712)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 12 L. (7591)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1205_72_0)
- Onlinemetals Aluminum Tube Stock