Onlinemetals

Bar-Rectangle, Carbon Steel, A36 Alloy Type, 24 L.


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 24
  • Material Carbon Steel
  • Wall Thickness 0.125
  • Alloy Type A36
  • Standards ASTM A36
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 24

Details

Material Carbon Steel
Wall Thickness 0.125
Alloy Type A36
Standards ASTM A36
Item Bar-Rectangle

Description

Hot Rolled Commercial Quality Steel Flat Bars 0125 X 1 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bar has a rougher surface and with galvanization, it can resist corrosion well

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.