Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Carbon Steel, A36 Alloy Type, 12 L.
Mfr # 10037
Zoro # G707085000
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Carbon Steel
- Wall Thickness 0.25
- Alloy Type A36
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10037
- Zoro # G707085000
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Wall Thickness | 0.25 |
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Rectangle |
Description
Hot Rolled Steel Flat Bars A36 025 X 6 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-880)
- ZORO SELECT SS Plate 316, 12" Overall L (316sh22x6-12)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/16" Dia. (BULK-PR-PTFE-118)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 3 Ft (2HKB5)
- ONLINEMETALS Alloy Steel Round Bar 4140, Carbon Steel, 240 L. (10056)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 48 L. (14952)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 24 L. (12843)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L. (1187)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, 1018 Alloy Type, 48 L. (7466)
- ONLINEMETALS Tube-Rectangle, Carbon Steel, A500-A513 Alloy Type, 72 L. (12876)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, Aluminum, 144 L. (19939)
- Onlinemetals Aluminum Tube Stock