Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Carbon Steel, 1018 Alloy Type, 48 L.
Mfr # 7466
Zoro # G007085540
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Carbon Steel
- Wall Thickness 0.25
- Alloy Type 1018
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7466
- Zoro # G007085540
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Wall Thickness | 0.25 |
Alloy Type | 1018 |
Standards | ASTM A108 |
Item | Bar-Rectangle |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109HT-100)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-22)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/16 in Dia. (00R.188-36)
- ONLINEMETALS 1" Brass Round Bar 360-H02 Extruded (1270)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 144 L. (4426)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 12 L. (4263)
- ONLINEMETALS Brass Round Tube Brass, Anodized AIuminum, 24 L. (23901)
- ONLINEMETALS Bar-Round, Carbon Steel, A36 Alloy Type, 96 L. (10233)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. (7566)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 48 L. (19766)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV3)
- Onlinemetals Aluminum Tube Stock