Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L.
Mfr # 1167
Zoro # G907084551
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material Aluminum
- Wall Thickness 0.5
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1167
- Zoro # G907084551
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 72 |
Details
Material | Aluminum |
Wall Thickness | 0.5 |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Bar-Rectangle |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 3/8" T x 12" W x 12" L (BULK-CRK-63)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10447_36_0)
- ZORO SELECT Rod, Aluminum, 2024, 2 In Dia x 1 Ft L (2EZK3)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 12" L x 12" W x 1" Thick (PS-UHMW-RCY-29)
- ONLINEMETALS Nickel Round Bar 400, Aluminum, 48 L. (12795)
- ONLINEMETALS Bar-Rectangle, Stainless Steel, 304 Alloy Type, 24 L. (4425)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, 1018 Alloy Type, 12 L. (7479)
- ONLINEMETALS Angle-Unequal, Carbon Steel, A36 Alloy Type, 48 L. (9931)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 24 L. (12817)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 72 L. (4371)
- ONLINEMETALS Alloy Steel Round Bar 4140, Carbon Steel, 240 L. (10056)
- Onlinemetals Aluminum Tube Stock