Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Aluminum, 6061 Alloy Type, 36 L.
Mfr # 20905
Zoro # G607085599
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.25
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20905
- Zoro # G607085599
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 |
Details
Material | Aluminum |
Wall Thickness | 0.25 |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Bar-Rectangle |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 5/8 x 2 In, 1 Ft (61F.625X2-12)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873220)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-25)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 6"x36", Black, 70A (BULK-RS-NHS70-944)
- ONLINEMETALS Aluminum Round Bar 2024, Aluminum, 96 L. (12834)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1173)
- ONLINEMETALS Sheet/Plate, Carbon Steel, A36 Alloy Type, 12 L. (9993)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (18018)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. (7566)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23689)
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W (1145_24_0)
- Onlinemetals Aluminum Tube Stock