Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L.
Mfr # 1187
Zoro # G307085714
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Aluminum
- Wall Thickness 1
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1187
- Zoro # G307085714
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Details
Material | Aluminum |
Wall Thickness | 1 |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Bar-Rectangle |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2156_96_0)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft (4A.125X1.5-84)
- RANDALL 3/4In. PLASTIC ANGLE (6 FT P-638)
- ONLINEMETALS Bar-Hex, Brass, 360 Alloy Type, 12 L. (19748)
- ONLINEMETALS Aluminum Sheet/Plate 6061, Stainless Steel, 72 L. (19700)
- ONLINEMETALS Angle-Unequal, Carbon Steel, A36 Alloy Type, 72 L. (9931)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 24 L. (6663)
- ONLINEMETALS Aluminum Sheet/Plate MIC-6, Carbon Steel, 24 L. (15534)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 12 L. (6606)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23437)
- Onlinemetals Aluminum Tube Stock