Shop All Aluminum Tube Stock
Onlinemetals
Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L.
Mfr # 1169
Zoro # G507084296
product price: $172.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$172.99
Free 30-Day Returns
Key Features
- Length 144
- Material Aluminum
- Wall Thickness 0.5
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1169
- Zoro # G507084296
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Details
Material | Aluminum |
Wall Thickness | 0.5 |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Bar-Rectangle |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (BULK-RS-SBRFR75-9)
- ONLINEMETALS 0.625" OD x 0.029" Wall x 0.567" ID Brass Round Tube-H58 Seamless (1551)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-74)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7587)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 12 L. (4371)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. (15949)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 96 L. (19863)
- ONLINEMETALS Aluminum Round Bar 2024, Aluminum, 96 L. (12834)
- ONLINEMETALS Titanium Round Bar 6Al-4V, Aluminum, 96 L. (7528)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 36 L. (13209)
- Onlinemetals Aluminum Tube Stock