Shop All Aluminum Tube Stock
Onlinemetals
Bar-Hex, Carbon Steel, 12L14 Alloy Type, 12 L.
Mfr # 19766
Zoro # G707085406
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Carbon Steel
- Alloy Type 12L14
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19766
- Zoro # G707085406
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Item | Bar-Hex |
Description
Cold Roll Hex Bar 12L14 Cold Drawn offer high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/16" T x 3ft W x 20ft L (20-111)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.25-36)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0150" Thickness, Pk20 (42110)
- ZORO SELECT Silicone Sheet, 50A, 24"x24"x0.125", White (BULK-RS-S50WFDA-17)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (18003)
- ONLINEMETALS Titanium Round Bar 6Al-4V, Aluminum, 96 L. (7528)
- ONLINEMETALS Stainless Steel Round Tube 316, Aluminum, 96 L. (23392)
- ONLINEMETALS Stainless Steel Expanded Sheet 304, Aluminum, 48 L. (19893)
- ONLINEMETALS Brass Round Tube Brass, Anodized AIuminum, 48 L. (23901)
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. (7566)
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L (23883_72_0)
- Onlinemetals Aluminum Tube Stock