Shop All Aluminum Tube Stock
Onlinemetals
Bar-Hex, Brass, 360 Alloy Type, 24 L.
Mfr # 19748
Zoro # G007084970
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Brass
- Alloy Type 360
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19748
- Zoro # G007084970
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Details
Material | Brass |
Alloy Type | 360 |
Standards | ASTM B16 |
Item | Bar-Hex |
Description
Brass Hex Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-92)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-895)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.75-72)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.032" Thick x 12" Width x 12" Length - Black (36-005B-032)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 96 L. (7585)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 12 L. (19766)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 48 L. (13223)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L. (1173)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1190)
- ONLINEMETALS Sheet/Plate, Aluminum, 5086 Alloy Type, 144 L. (8107)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 36 L. (19858)
- Onlinemetals Aluminum Tube Stock