Shop All Aluminum Tube Stock
Onlinemetals
Anodized AIuminum Rectangle Bar 6063, Aluminum, 96 L.
Mfr # 7001
Zoro # G907153691
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Outside Dia 1.25
- Inside Dia. 1.134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7001
- Zoro # G907153691
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Inside Dia. | 1.134 |
Details
Material | Aluminum |
Outside Dia | 1.25 |
Item | Anodized AIuminum Rectangle Bar 6063 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (45r.875-36)
- ZORO SELECT Cork Sheet, CR117, 3.0mm Th, 24 x 36 In (4NMG2)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 3 Ft (2HJJ8)
- ONLINEMETALS Bar-Rectangle, Aluminum, 7075 Alloy Type, 48 L. (13317)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 24 L. (19863)
- ONLINEMETALS Sheet/Plate, Alloy Steel, 4130 Alloy Type, 12 L. (20152)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 24 L. (6706)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10032)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L. (7590)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1204_12_0)
- Onlinemetals Aluminum Tube Stock