Shop All Aluminum Tube Stock
Onlinemetals
Anodized AIuminum Rectangle Bar 6063, Aluminum, 144 L.
Mfr # 7083
Zoro # G007153089
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Length 144
- Material Aluminum
- Outside Dia 8
- Inside Dia. 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7083
- Zoro # G007153089
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Inside Dia. | 7.75 |
Details
Material | Aluminum |
Outside Dia | 8 |
Item | Anodized AIuminum Rectangle Bar 6063 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Brass Round Tube-H58 Seamless (1550)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FJG8)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 100Ft. (ZUSA-RC-914)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.25-72)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (18003)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (9997)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1167)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13222)
- ONLINEMETALS Aluminum Round Bar 6061, Aluminum, 96 L. (12842)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6063 Alloy Type, 24 L. (18078)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 36 L. (4266)
- Onlinemetals Aluminum Tube Stock