Shop All Plastic Sheets
Onlinemetals
Anodized AIuminum Brass Round Tube Brass 24 L x 36 W x 0.063 Thick
Mfr # 23891
Zoro # G607083502
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Anodized AIuminum
- Plastic Thickness 0.063
- Plastic Width 36
- Plastic Length 24
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23891
- Zoro # G607083502
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 36 |
Plastic Length | 24 |
Details
Item | Brass Round Tube Brass |
Plastic Material | Anodized AIuminum |
Plastic Thickness | 0.063 |
Plastic Color | Clear |
Description
Aluminum Sheet Clear 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (1UNU2)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/4 in W (18H1.75-12)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 60A (BULK-RS-S60-240)
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.25" Thick x 12" Width x 24" Length - Red (35-007-250)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 6061 12 L x 24 W x 0.09 Thick (15579)
- ONLINEMETALS Alloy Steel Bar-Round 72 L x (25270)
- ONLINEMETALS Copper Bar-Rectangle 12 L x 2.5 W x 1.25 Thick (22968)
- ONLINEMETALS Plastic Carbon Steel Round Tube A513 12 L x 36 W x 0.22 Thick (21803)
- ONLINEMETALS Alloy Steel Tube-Square 72 L x 0.375 W x (26420)
- ONLINEMETALS Aluminum Sheet-Expanded 96 L x 48 W x 0.095 Thick (22513)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (102363)
- Onlinemetals Plastic Sheets