Shop All Plastic Sheets
Onlinemetals
Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick
Mfr # 24940
Zoro # G207083483
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Anodized AIuminum
- Plastic Thickness 0.125
- Plastic Length 72
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24940
- Zoro # G207083483
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 72 |
Details
Item | Aluminum Round Tube 6061 |
Plastic Material | Anodized AIuminum |
Plastic Thickness | 0.125 |
Plastic Color | Black |
Description
Aluminum Angle 6063T5 Anodized offers exceptional corrosion resistance, light weight, good formability, and similar strength to 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications Color variations may occur from one piece to the next
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- ZORO SELECT Rubber Sheet, Vinyl, 1/8"Thick, 36"x12", 70A (BULK-RS-PVC70-14)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.188" Thick (BULK-PS-UHMW-901)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ONLINEMETALS Stainless Steel Bar-Hex 48 L x (21981)
- ONLINEMETALS Alloy Steel Bar-Round 72 L x (25270)
- ONLINEMETALS Aluminum Bar-Round 144 L x (26321)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 2024 12 L x 12 W x 0.125 Thick (15652)
- ONLINEMETALS Brass Bar-Round 12 L x (23046)
- ONLINEMETALS Brass Bar-Square 24 L x 0.313 W x (22678)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-15)
- Onlinemetals Plastic Sheets