Shop All Plastic Sheets
Onlinemetals
Anodized AIuminum Alloy Steel Round Tube 4130 36 L x 48 W x 0.063 Thick
Mfr # 23892
Zoro # G507083565
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Anodized AIuminum
- Plastic Thickness 0.063
- Plastic Width 48
- Plastic Length 36
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23892
- Zoro # G507083565
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48 |
Plastic Length | 36 |
Details
Item | Alloy Steel Round Tube 4130 |
Plastic Material | Anodized AIuminum |
Plastic Thickness | 0.063 |
Plastic Color | Black |
Description
Aluminum Sheet Black 5005 Anodized Quality is visually attractive, extremely corrosion resistant, lightweight, and durable The colored anodized layer means that the color is part of the metal, and so will not chip, flake, or peel like paint, it is also nontoxic and doesn't contain any harmful byproducts 5005 Anodized sheets are typically used in structuralarchitectural applications, appliances, food preparation equipment, furniture, sporting goods, boats, motor vehicles, jewelry, and artwork
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8, 2" X 24" Neo Economy 60 (50060-1/8Q)
- USA INDUSTRIALS Neoprene Rubber Strip-40A-3/8"T x 2 (BULK-RS-N40-250)
- ZORO SELECT Carbon Steel Rod, 36 in L, 2 in Dia. (17R2-36)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 60 (BULK-RS-SBRFR75-69)
- ONLINEMETALS Aluminum Bar-Square 24 L x 0.25 W x (26160)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 24 L x 48 W x 1.5 Thick (6411)
- ONLINEMETALS Copper Bar-Round 72 L x (22679)
- ONLINEMETALS Stainless Steel Alloy Steel Round Tube 4130 12 L x 24 W x 0.08 Thick (22507)
- ONLINEMETALS Aluminum Angle-Unequal 96 L x 0.125 Thick (23466)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 1.5 Thick (6411)
- ZORO SELECT HDPE Plastic Sheet 72" L x 48" W x 1/16" Thick (BULK-PS-PE-485)
- Onlinemetals Plastic Sheets