Shop All Aluminum Tube Stock
Onlinemetals
Angle-Unequal, Carbon Steel, A36 Alloy Type, 48 L.
Mfr # 9982
Zoro # G807083029
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Carbon Steel
- Wall Thickness 0.3125
- Alloy Type A36
- Standards ASTM A36, ASTM A529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9982
- Zoro # G807083029
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Wall Thickness | 0.3125 |
Alloy Type | A36 |
Standards | ASTM A36, ASTM A529 |
Item | Angle-Unequal |
Description
Hot Rolled Steel Angle A36 4 x 6 x 03125 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-H70-206)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.047 X 36.000 X 48.000 [Each] (SFR4NA.047X36.000X48.000)
- ONLINEMETALS 0.5" Carbon Steel Round Bar A36 Hot Rolled (10236)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 36 L. (10025)
- ONLINEMETALS Stainless Steel Round Bar 304, Aluminum, 144 L. (12821)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 24 L. (9999)
- ONLINEMETALS Bar-Round, Bronze, 630 Alloy Type, 12 L. (18295)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 96 L. (18014)
- ONLINEMETALS Alloy Steel Round Bar 8620, Aluminum, 24 L. (12799)
- RANDALL 1 1/4In. TUBING (8 FT M-254)
- Onlinemetals Aluminum Tube Stock