Shop All Aluminum Tube Stock
Onlinemetals
Angle-Equal, Carbon Steel, A36 Alloy Type, 12 L.
Mfr # 9977
Zoro # G707085598
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wall Thickness 0.375
- Alloy Type A36
- Standards ASTM A36, ASTM A529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9977
- Zoro # G707085598
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Wall Thickness | 0.375 |
Alloy Type | A36 |
Standards | ASTM A36, ASTM A529 |
Item | Angle-Equal |
Description
Hot Rolled Steel Angle A36 4 x 4 x 0375 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878870)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (24263_12_24)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.060" Thick (G15-60F-12X12)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10013)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 48 L. (19859)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (18003)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 12 L. (20905)
- ONLINEMETALS Stainless Steel Rectangle Bar 316, Aluminum, 96 L. (1214)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 48 L. (13217)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 6 ft L. (18018_72_0)
- Onlinemetals Aluminum Tube Stock