Shop All Aluminum Tube Stock
Onlinemetals
Aluminum Sheet/Plate MIC-6, Carbon Steel, 24 L.
Mfr # 15534
Zoro # G407084617
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Carbon Steel
- Outside Dia 1.5
- Inside Dia. 1.188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15534
- Zoro # G407084617
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Inside Dia. | 1.188 |
Details
Material | Carbon Steel |
Outside Dia | 1.5 |
Item | Aluminum Sheet/Plate MIC-6 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F13-106)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.063" Thick (1NML1)
- BERRY PLASTICS 10X25 6Mil Clr Sheeting (626196)
- MAUDLIN PRODUCTS Slotted Shim Assortment B-3 X 3", Stainless Steel, PK80 (MSB3-SHK)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 12 L. (7591)
- ONLINEMETALS Alloy Steel Round Bar 4140, Carbon Steel, 240 L. (10056)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 12 L. (19862)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 96 L. (23690)
- ONLINEMETALS Tube-Square, Aluminum, 6063 Alloy Type, 96 L. (1191)
- ONLINEMETALS Plastic Round Rod Nylon, Stainless Steel, 96 L. (14742)
- K&S PRECISION METALS 83011 0.125 x 0.014 in. Square Aluminum Tube (5266960)
- Onlinemetals Aluminum Tube Stock