Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 3 Outside Dia, 24 Length
Mfr # 18363
Zoro # G107152654
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3
- Tube Length 24
- Tube Material Copper
- Inside Dia. 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18363
- Zoro # G107152654
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 3 |
Tube Length | 24 |
Inside Dia. | 2.5 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501T)
- APG 2" Aluminum Part D (320D90AL)
- SPEAKMAN Seat Washer, Speakman (45-0448)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled (15302)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 1 ft Length, Type K (8119)
- Onlinemetals Tubing