Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 2.75 Outside Dia, 36 Length
Mfr # 18362
Zoro # G707152726
Free Shipping & Returns
$1,885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.75
- Tube Length 36
- Tube Material Copper
- Inside Dia. 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18362
- Zoro # G707152726
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2.75 |
Tube Length | 36 |
Inside Dia. | 1.5 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 34 in. H X 3 in. W 12 Ga. Galvanized Steel Strap (STHD10)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-27 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3587)
- ZORO SELECT 3" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001382)
- ZORO SELECT Female Socket, Cast Iron Wye (221338)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ZORO SELECT Copper Round Tube 101 (18328_12_0)
- Onlinemetals Tubing