Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 2.75 Outside Dia, 144 Length
Mfr # 18362
Zoro # G707152535
product price: $4,865.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$4,865.99
Free 30-Day Returns
Key Features
- Outside Dia. 2.75
- Tube Length 144
- Tube Material Copper
- Inside Dia. 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18362
- Zoro # G707152535
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2.75 |
Tube Length | 144 |
Inside Dia. | 1.5 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/4" Pipe Size (706114-04)
- NUSTEEL NuSteel CA322-9 Horizon 3 Tone Copper Boutique Tissue (CA322-9)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- LEGEND VALVE 3/4 T-544 INVERTED NOSE GARDEN (107-246)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length (15308)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- STREAMLINE 1/4 in. O.D. x 50 ft. Copper Refrigeration Tubing, 50PK (D 04050)
- Onlinemetals Copper Tubing