Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 2.5 Outside Dia, 48 Length
Mfr # 18358
Zoro # G907152908
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.5
- Tube Length 48
- Tube Material Copper
- Inside Dia. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18358
- Zoro # G907152908
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2.5 |
Tube Length | 48 |
Inside Dia. | 2 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BLACK CAP (350-481C)
- ORION 1/2" x 5 ft Non-Threaded Polypropylene Pipe Sch 80 (1/2 SCHEDULE 80 PIPE)
- NIBCO 7/8" NOM C Copper 90 Degree Long Radius Elbow (607LT 7/8)
- ELDON JAMES 1" Barbed Tee PK 10 (T0-16WP)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type M (MH10002)
- Onlinemetals Tubing