Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 2.5 Outside Dia, 36 Length
Mfr # 18358
Zoro # G307152935
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.5
- Tube Length 36
- Tube Material Copper
- Inside Dia. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18358
- Zoro # G307152935
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2.5 |
Tube Length | 36 |
Inside Dia. | 2 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-401 NO LEAD GATE VALVE (104-303NL)
- GRUNDFOS 595926 Comfort Valve Used To Be (595926)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5655.258.00.00.00)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 2 ft Length, Type L (LH03002)
- Onlinemetals Tubing