Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 2.5 Outside Dia, 24 Length
Mfr # 18359
Zoro # G507152933
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.5
- Tube Length 24
- Tube Material Copper
- Inside Dia. 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18359
- Zoro # G507152933
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2.5 |
Tube Length | 24 |
Inside Dia. | 1.75 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (460-001)
- APACHE Clear Vinyl Tubing 5/16" I.D. x 1/16" Wall - 275' Reel (15005574)
- MOEN Handle Kit, 188029 (188029)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362060808)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type L (LH06010)
- Onlinemetals Tubing