Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 2.5 Outside Dia, 144 Length
Mfr # 18358
Zoro # G607152963
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,663.99
Free 30-Day Returns
Key Features
- Outside Dia. 2.5
- Tube Length 144
- Tube Material Copper
- Inside Dia. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18358
- Zoro # G607152963
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2.5 |
Tube Length | 144 |
Inside Dia. | 2 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSEMOUNT ENDURANCE CONDUCTIVITY SENSOR (0400-11)
- FRESH PRODUCTS Urinal Deodorizer, Cucumber Melon, PK10 (FRS 2WDS60 CME)
- KOHLER Highline Comfort Height Round-Front Chair Height Toilet Bowl (5393-96)
- KOHLER FORTE SHOWER HD BRSHNKL (R10282-G-BN)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ZORO SELECT Copper Round Tube 101 (18343_72_0)
- Onlinemetals Tubing